This item is Discontinued.

Amana 7700 Btu Packaged Terminal Heat Pump, 230/208V PTH073G35AXXX

7700 Btu Packaged Terminal Heat Pump, 230/208V (Discontinued)

  • Mfr # PTH073G35AXXX
  • Zoro # G0258697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTH073G35AXXX
Zoro #
G0258697
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
3 ft
Fits Wall Sleeve Dimensions
16-1/16" x 42" x 14-1/8"
Fits Wall Sleeve - H x W x D
16 1/16 in x 42 in x 14 1/8 in

Details

Cooling Capacity
7,700 BtuH
Operation Mode - HVAC
Cooling/Heating
Heating Method
Heat Pump with Electric Heat
Heating Capacity - Heat Pump
12,000/9,900 BtuH
Voltage
208/230V AC
NEMA Plug Configuration - HVAC
LCDI, 6-20P
Seacoast Corrosion Protection
None
Voltage - Air Conditioners and Heat Pumps
208/230VAC
EER - Air Conditioners and Heat Pumps
11.7
BtuH Cooling
7700
BtuH Heating
12,000/9900
Refrigerant Type
R-410A
Item - Air Conditioners and Heat Pumps
Packaged Terminal Heat Pump
Phase
1
Min. Circuit Amps
3.9
Includes
Power Cord
Reverse Cycle Heat BtuH
6800
NEMA Plug Configuration
6-20P
EER
11.7
Item
Packaged Terminal Heat Pump
NEMA Plug Configuration - Air Conditioners and Heat Pumps
6-20P
Requires
Exterior Grille, Wall Sleeve
Heating kW
3.5
Seacoast Protection
None
Power Supply
20A
Reverse Cycle Heat COP
3.4/3.5
Hz
60 Hz
Watts
3.5 W
Amps
3.9 A
Remote Control Functions
No Remote Control Included
Programming Capability
Not Programmable
Smart Connectivity
No Connectivity

Description

Packaged Terminal Heat Pump, Average Coverage Area 250 to 300 sq ft, Cooling/Heating, Cooling Capacity 7,700 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Heat Pump 12,000/9,900 BtuH, Outside Make-Up Air Without, 11.7 EER, Reverse Cycle Heat COP 3.4/3.5, 3.9 A Amps, 3.5 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 3 ft

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.