Shop AMANA

Microwave Steamer

  • Mfr # AMSO22

  • Zoro # G223360261


product price:  $7,485.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Energy Star Compliant
No
Oven Capacity
1.6 cu ft
Interior Height
9 7/8 in
Interior Depth
13 in
Cooking Wattage
2,200 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMSO22
Zoro #
G223360261
UPC #
728028376784
Country of Origin
United States

Dimensions

Interior Height
9 7/8 in
Interior Depth
13 in
Overall Width
25 5/8 in
Manufacturer Warranty Length
Limited
Overall Depth
23 1/2 in
Overall Height
18 5/8 in
Interior Width
21 in

Details

Energy Star Compliant
No
Oven Capacity
1.6 cu ft
Cooking Wattage
2,200 W
Weight
146 lb
Voltage
208/240V
Housing Material
Stainless Steel
Control Type
Touchpad
Item
Microwave Steamer
Features
Exclusive USB Port Updates Menu in sec, Four Stage Cooking Options with One-Touch Programming, No Ventilation, Water Hook Up, Descaling or Excessive Maintenance and Service Required, Update Menus Across One or Multiple Locations with Ease
Plug Type
6-20P
Standards
CSA, ETL, FDA, NSF, UL

Description

Microwave Steamer, Microwave Style Countertop, Oven Capacity 1.6 cu ft, Overall Height 18 5/8 in, Overall Width 25 5/8 in, Overall Depth 23 1/2 in, Energy Star Compliant No, Convection Cooking No, Cooking Wattage 2,200 W, 1-Touch Settings Yes, Features Exclusive USB Port Updates Menu in sec, Four Stage Cooking Options with One-Touch Programming, No Ventilation, Water Hook Up, Descaling or Excessive Maintenance and Service Required, Update Menus Across One or Multiple Locations with Ease

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.