MicrowaveOven, Silver, 0.6cuft, 16-1/2inW

  • Mfr # HDC12A2
  • Zoro # G714534409
product price: 
$
2,069.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
1,200 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
0.6 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDC12A2
Zoro #
G714534409
UPC #
719881159355
Country of Origin
United States

Dimensions

Overall Width
16 1/2 in
Manufacturer Warranty Length
Limited
Overall Depth
21 5/8 in
Interior Depth
12 in
Overall Height
13 1/2 in
Interior Width
13 in
Interior Height
6 3/4 in
Fits Chest Size
60 Minute Timer, Cleanable Air Filters Removes Easily, Dispersed Energy Pattern, High Quality Tempered Glass Window, No Ventilation Required, Removable Air Filter for Longer Life

Details

Microwave Style
Countertop
Cooking Wattage
1,200 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
0.6 cu ft
Voltage
120V
Item
Microwave Oven
Plug Type
5-20P
Weight
68 lb
1-Touch Settings
Yes
Turntable Material
Glass
Standards
CSA, ETL, FDA, NSF, UL
Microwave Turntable
No
Power Levels
11
Features
60 Minute Timer, Cleanable Air Filters Removes Easily, Dispersed Energy Pattern, High Quality Tempered Glass Window, No Ventilation Required, Removable Air Filter for Longer Life
Energy Star Compliant
No
Color
Silver
Wire Color
Silver

Description

Microwave Oven, Microwave Style Countertop, Oven Capacity 0.6 cu ft, Overall Height 13 1/2 in, Overall Width 16 1/2 in, Overall Depth 21 5/8 in, Appliance Color Silver, Energy Star Compliant No, Convection Cooking No, Microwave Turntable No, Cooking Wattage 1,200 W, 1-Touch Settings Yes, Features 60 Minute Timer, Cleanable Air Filters Removes Easily, Dispersed Energy Pattern, High Quality Tempered Glass Window, No Ventilation Required, Removable Air Filter for Longer Life, Interior Depth 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews