MicrowaveOven, Silver, 0.6cuft, 17-5/8inW

  • Mfr # HDC10Y15
  • Zoro # G914534391
product price: 
$
2,162.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
0.6 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDC10Y15
Zoro #
G914534391
UPC #
728028470970
Country of Origin
United States

Dimensions

Interior Depth
12 in
Interior Width
13 in
Overall Depth
21 5/8 in
Interior Height
6 3/4 in
Manufacturer Warranty Length
Limited
Overall Width
17 5/8 in
Overall Height
15 in
Fits Chest Size
100 Programmable Menu Items, Cleanable Air Filters Removes Easily, Compatible with the Free Acp Remote Menu Management Application, Dispersed Energy Pattern, Four Stages and Multiple Levels, High Quality Tempered Glass Window, Removable Air Filter for Longer Life

Details

Microwave Style
Countertop
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
0.6 cu ft
Voltage
120V
Standards
CSA, ETL, FDA, NSF, UL
Item
Microwave Oven
Weight
71 lb
Turntable Material
Glass
Features
100 Programmable Menu Items, Cleanable Air Filters Removes Easily, Compatible with the Free Acp Remote Menu Management Application, Dispersed Energy Pattern, Four Stages and Multiple Levels, High Quality Tempered Glass Window, Removable Air Filter for Longer Life
Power Levels
11
Microwave Turntable
No
1-Touch Settings
Yes
Plug Type
5-15P
Energy Star Compliant
No
Color
Silver
Wire Color
Silver

Description

Microwave Oven, Microwave Style Countertop, Oven Capacity 0.6 cu ft, Overall Height 15 in, Overall Width 17 5/8 in, Overall Depth 21 5/8 in, Appliance Color Silver, Energy Star Compliant No, Convection Cooking No, Microwave Turntable No, Cooking Wattage 1,000 W, 1-Touch Settings Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews