Shop AMANA

MicrowaveOven, Silver, 0.8cuft, 20-1/8inW

  • Mfr # RMS10DSA
  • Zoro # G314534328

product price: 
$
578.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
0.8 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RMS10DSA
Zoro #
G314534328
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 1/4 in
Interior Depth
13 in
Overall Depth
15 7/8 in
Interior Height
7 3/4 in
Manufacturer Warranty Length
Limited
Overall Width
20 1/8 in
Interior Width
13 in
Fits Chest Size
20 Programmable Menu Items, 6 Minute Digital Timer Lights up for At-A-Glance Monitoring, Multiple Quantity Pad, Timer Automatically Resets to Zero if Door is Opened During Heating

Details

Microwave Style
Countertop
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
0.8 cu ft
Voltage
120V
Microwave Turntable
No
Standards
CSA, ETL, FDA, NSF, UL
Weight
30 lb
Plug Type
5-15P
Item
Microwave Oven
Turntable Material
Glass
1-Touch Settings
Yes
Features
20 Programmable Menu Items, 6 Minute Digital Timer Lights up for At-A-Glance Monitoring, Multiple Quantity Pad, Timer Automatically Resets to Zero if Door is Opened During Heating
Power Levels
5
Energy Star Compliant
No
Color
Silver
Wire Color
Silver

Description

Microwave Oven, Microwave Style Countertop, Oven Capacity 0.8 cu ft, Overall Height 12 1/4 in, Overall Width 20 1/8 in, Overall Depth 15 7/8 in, Appliance Color Silver, Energy Star Compliant No, Convection Cooking No, Microwave Turntable No, Cooking Wattage 1,000 W, 1-Touch Settings Yes, Features 20 Programmable Menu Items, 6 Minute Digital Timer Lights up for At-A-Glance Monitoring, Multiple Quantity Pad, Timer Automatically Resets to Zero if Door is Opened During Heating, Interior Depth 13 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.