MicrowaveOven, Silver, 0.6cuft, 17-5/8inW
- Mfr # HDC12YA2
- Zoro # G714534393
product price:Â
$
2,514.99
/ea
Free Shipping & Returns
Key Features
Microwave Style
Countertop
Cooking Wattage
1,200 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
0.6 cu ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDC12YA2
- Zoro #
- G714534393
- UPC #
- 728028470994
- Country of Origin
- United States
- Microwave Style
- Countertop
- Cooking Wattage
- 1,200 W
- Convection Cooking
- No
- Appliance Color
- Silver
- Oven Capacity
- 0.6 cu ft
- Voltage
- 120V
- 1-Touch Settings
- Yes
- Plug Type
- 5-20P
- Turntable Material
- Glass
- Power Levels
- 11
- Features
- 100 Programmable Menu Items, Cleanable Air Filters Removes Easily, Compatible with the Free Acp Remote Menu Management Application, Dispersed Energy Pattern, Four Stages and Multiple Levels, High Quality Tempered Glass Window, Removable Air Filter for Longer Life
- Standards
- CSA, ETL, FDA, NSF, UL
- Weight
- 71 lb
- Item
- Microwave Oven
- Microwave Turntable
- No
- Energy Star Compliant
- No
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Overall Width
- 17 5/8 in
- Overall Height
- 15 in
- Interior Height
- 6 3/4 in
- Overall Depth
- 21 5/8 in
- Interior Depth
- 12 in
- Interior Width
- 13 in
- Manufacturer Warranty Length
- Limited
- Fits Chest Size
- 100 Programmable Menu Items, Cleanable Air Filters Removes Easily, Compatible with the Free Acp Remote Menu Management Application, Dispersed Energy Pattern, Four Stages and Multiple Levels, High Quality Tempered Glass Window, Removable Air Filter for Longer Life
Description
Microwave Oven, Microwave Style Countertop, Oven Capacity 0.6 cu ft, Overall Height 15 in, Overall Width 17 5/8 in, Overall Depth 21 5/8 in, Appliance Color Silver, Energy Star Compliant No, Convection Cooking No, Microwave Turntable No, Cooking Wattage 1,200 W, 1-Touch Settings Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.