Zoro Homepage

PackagedTermAirConditioner, 12000BtuH

  • Mfr # DHP123A35AA

  • Zoro # G111130983


product price: $1,565.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

NEMA Plug Configuration - HVAC
6-20P
Coverage Area - Maximum
480 sq ft
Coverage Area - Minimum
400 sq ft
Width
42 in
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHP123A35AA
Zoro #
G111130983
UPC #
-
Country of Origin
Switzerland

Dimensions

Width
42 in
Height
16 in
Depth
21 1/2 in

Details

NEMA Plug Configuration - HVAC
6-20P
Item
Packaged Terminal Air Conditioner
Coverage Area - Maximum
480 sq ft
Coverage Area - Minimum
400 sq ft
Cooling Capacity - Maximum
12,000 BtuH

Description

Packaged Terminal Air Conditioner, NEMA Plug Configuration - HVAC 6-20P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.