Zoro Homepage

Time Clock, 4in, 6 1/4 in H

  • Mfr # AFR-100

  • Zoro # G4342277


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Type
Face Reader
Display Type
LCD
Mount
Wall
Records
Holiday Wages, Overtime, Regular Time, Sick, Vacation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFR-100
Zoro #
G4342277
UPC #
749282009768
Country of Origin
Thailand

Dimensions

Overall Width
4 in
Overall Height
6 1/4 in
Overall Depth
1 1/2 in

Details

Digital/Analog
Digital
Item
Time Clock
Type
Face Reader
Display Type
LCD
Mount
Wall
Records
Holiday Wages, Overtime, Regular Time, Sick, Vacation
No. of Employees
100
Voltage
100 to 240V AC
Battery Backup
Yes
Includes
6 ft Ethernet Cable, AFR-100 Terminal, Time Guardian(R) Software USB
Number of Employees
100
Clock Type
Face Reader
Synchronization Method
Power Over Ethernet, Wi-Fi(R)

Description

Digital, Face Reader, Display Type LCD, Mount Wall, No. of Employees 100, Time Clock, Ribbon Color Not Applicable, Battery Backup Yes, Records Holiday Wages, Overtime, Regular Time, Sick, Vacation, Includes 6 ft Ethernet Cable, AFR-100 Terminal, Time Guardian(R) Software USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.