Shop BETTER OFFICE PRODUCTS
See all product information
Create Account
Zippered Security Bank Deposit Bag, Blue, Leatherette, Cash Bag, Coin Bag, Utility Pouch, 6PK
- Mfr # 24006
- Zoro # G309210046
product price:Â
$
23.29
/pk of 6, $3.88/ea
Key Features
Width
7 in
Height
2.5"
Length
12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24006
- Zoro #
- G309210046
- UPC #
- 090696240064
- Country of Origin
- China
Dimensions
- Width
- 7 in
- Height
- 2.5"
- Length
- 12"
Details
- Item
- 6 Pack, Zippered Security Bank Deposit Bag, by Better Office Products, Leatherette, Cash Bag, Coin Bag, Utility Pouch, Blue, 6 Bags
Description
Six reusable 11 inch x 6 inch zippered blue leatherette bags for business, household, or personal use. These durable, water-resistant utility bags are useful for discreet transport of sensitive contents such as cash, checks, receipts, personal effects, jewelry or special occasion silverware. As a general utility bag, it can be used to contain and organize household items such as phone charging cords, auxiliary computer cords, office, school or art supplies, makeup and brushes, crochet hooks, or toiletries. Also great for travel or just to have extras on hand when you need them.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.