This item is Discontinued.

Amax Lighting AMAX Lighting LED-R001L 11 x 3.5 in. LED Ceiling Fixture Mushroom - White LED-R001L

AMAX Lighting LED-R001L 11 x 3.5 in. LED Ceiling Fixture Mushroom - White (Discontinued)

  • Mfr # LED-R001L
  • Zoro # G604110799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED-R001L
Zoro #
G604110799
UPC #
6940227049168
Country of Origin
China

Description

Amax lighting is providing the industry with a broad line of products for commercial, industrial, institutional and residential applications. Our fixtures are with the highest quality components and are rigorously tested for safety and efficiency. Our products are known for quality and reliability and solid performance over all. We value our client\'s satisfaction, updates, durability, and stability in all aspects.

Features
  • Energy efficient line voltage LED technology that saves you money on utility bills
  • High gauge and low profile steel housing and a durable thick white diffuser
  • Design feature and benefit easy to remove twist and lock lens feature design for simple cleaning and maintenance
  • Can be ceiling or wall mounted horizontally or vertically
  • 50,000 hours life span, no bulbs to replace
  • Compatible with standard wall dimmers
  • Designed for new and existing residential and commercial applications
  • A crisp clean and sleek design for that elegant touch
  • Great for bedrooms kitchens bathrooms guest rooms hallways hotels dormitories recreation rooms hospitals and hotels
Specifications
  • Finish: White
  • Color Temperature: Cool White
  • Voltage: 120 V
  • Wattage: 14
  • LED Quantity: 28
  • Bulb Included: Yes
  • Assembly Required: No
  • UL Listed: ETL
  • Dimension: 3.5" H x 3.5" D x 11" W
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.