Shop AMAZE HEATER

s AH250USM Mini 250W Electric Convection Room Heater

  • Mfr # AH250USM
  • Zoro # G703702840

product price: 
$
125.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AH250USM
Zoro #
G703702840
UPC #
854208008135
Country of Origin
China

Description

Amaze-Heater MINI 250 Watt electric convection room heaters are crafted to perfection with beveled edges and an attractive dome sticker, giving it a very unique and stylish appearance. Amaze-Heaters are the safest in their class as there are no moving parts with no gas and no exposed heating elements. These heaters will allow you to save up to 50% or more on your heating cost. Instead of heating an object or person, the heater uses efficient convection technology to warm an entire room up to 80 square feet depending on room insulation. Its ultra slim and compact design allows for discreet out-of-the way wall mounting and installs quickly and easily with the included installation hardware. Once installed, the heater can be painted to match the room decor and will operate silently. As the heater will not dry the air or burn up the oxygen in the room, you will experience warm, comfortable, efficient, safe and silent heating all season long. Come home to the warmth of Amaze Heater.

Features
  • Unique and stylish appearance with beveled edges and dome sticker
  • Quick and easy to install with the included installation kit
  • Efficiently warms a room up to 160 square feet
  • Includes heat reflector to increase heating efficiency
Specifications
  • Finish: White
  • Power Source: Electric
  • BTU Output: 853 BTU
  • Wattage: 250 Watt
  • Remote Included: No
  • Voltage: 120 Volts
  • Coverage per Hour: 80 Square Feet
  • Plug-In: Yes
  • Plug Type: NEMA 5-15P
  • Air Flow: Convection
  • Energy Efficiency: High Efficiency
  • Heating Element: Coil
  • Bladeless: Yes
  • Location: Indoor Use Only
  • Room Use: Dining Room, Garage/Shop, Kitchen, Living Room, Nursery, Office, Bedroom, Basement
  • Dimension: 23.3'' H x 17.3'' W x 1.5'' D
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.