Shop AMAZE HEATER

s AH600USMX Maxi 600W Electric Convection Room Heater

  • Mfr # AH600USMX
  • Zoro # G303702851

product price: 
$
186.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AH600USMX
Zoro #
G303702851
UPC #
854208008159
Country of Origin
China

Description

Amaze-Heater MAXI 600 Watt electric convection room heaters are crafted to perfection with an attractive dome sticker, giving it a very unique and stylish appearance. Amaze-Heaters are the safest in their class as there are no moving parts with no gas and no exposed heating elements. These heaters will allow you to save up to 50% or more on your heating cost. Instead of heating an object or person, the heater uses efficient convection technology to warm an entire room up to 225 square feet depending on room insulation. Its ultra slim and compact design allows for discreet out-of-the way wall mounting and installs quickly and easily with the included installation hardware. Once installed, the heater can be painted to match the room decor and will operate silently. As the heater will not dry the air or burn up the oxygen in the room, you will experience warm, comfortable, efficient, safe and silent heating all season long. Come home to the warmth of Amaze Heater.

Features
  • Efficiently warms a room up to 160 square feet
  • Includes heat reflector to increase heating efficiency
Specifications
  • Finish: White
  • Power Source: Electric
  • BTU Output: 2047 BTU
  • Wattage: 600 Watts
  • Remote Included: No
  • Voltage: 120 Volts
  • Coverage per Hour: 225 Square Feet
  • Plug-In: Yes
  • Plug Type: NEMA 5-15P
  • Air Flow: Convection
  • Energy Efficiency: High Efficiency
  • Heating Element: Coil
  • Bladeless: Yes
  • Location: Indoor Use Only
  • Room Use: Dining Room, Garage/Shop, Kitchen, Living Room, Nursery, Office, Bedroom, Basement
  • Dimension: 35.6'' H x 23.3'' W x 1.5'' D
  • Weight: 26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.