This item is Discontinued.

Amaze Heater Spacio Innovations PC10US Power Chek Power Supply Indicator; Automatic Block Heater Tester PC10US

Spacio Innovations PC10US Power Chek Power Supply Indicator; Automatic Block Heater Tester (Discontinued)

  • Mfr # PC10US
  • Zoro # G504159942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC10US
Zoro #
G504159942
UPC #
628302104167
Country of Origin
China

Description

The Power Chek power supply indicator lets you know if your block heater, or any other electrical appliance that needs to be powered is working. Power Chek has two indicator lights, green indicates current is red indicates it is getting to your appliance. Very inexpensive, compact, easy to use power supply indicator ideal for everything from automotive and transportation applications to more industrial power verification uses. Use with all 120V circuits. Will test and continuously monitor the operation of sump pumps, generators, compressors, lights, all vehicle block heaters, oil pans, heavy duty equipment, battery warmers, extension cords, heater tapes, all electric tools, blankets, appliances and more.

Know that your blocker heater or other equipment has failed when you plug it in. Works on any electrical load by telling you that critical current is flowing through the circuit

Every operating circuit requires both voltage and current to successfully deliver power, Power Chek lets you quickly determine that you have both. Green indicates voltage is present and red confirms that current is flowing.

Highly visible from several feet. Know from the comfort of your home or office that your vehicle is ready to go when you are. Easy to use, Affordable, Portable, Durable.

Specifications
  • Color Family: Yellow
  • Material: Plastic
  • Watts: Maximum 1800 W / Minimum 60W
  • Volts: Maximum 129 VAC / Minimum 105 VAC
  • Sectors: Oil / Gas / Energy refineries Military operation facilities Constructions Automotive/transportation Entertainments Health and Safety
  • Amperage: Maximum 15 A / Minimum 0.5 A
  • Weight: 0.36 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.