Shop AMBI-DEX
See all product information
Create Account
Food Grade Disposable Non-Latex Synthetic Glove, Powder-Free with Smooth Grip, 4 Mil, 100PK
- Mfr # 64-346PF/L
- Zoro # G624210721
product price:Â
$
4.25
/pk of 100, $0.04/ea
Sold in multiples of 10Â pks for
$42.50
Key Features
Color
White
Application
Food Processing Food Production Laboratory Applications Pharmaceuticals Electronics
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64-346PF/L
- Zoro #
- G624210721
- UPC #
- 616314014840
- Country of Origin
- China
- Color
- White
- Application
- Food Processing Food Production Laboratory Applications Pharmaceuticals Electronics
Dimensions
- Size
- L
Description
Have the look, fit and feel of latex without the concern of natural rubber latex proteins, Excellent form-fitting grip, Powder-Free for clean comfort and superior tactile sensitivity, Ambidextrous for quick and easy donning, Complies with FDA food handling requirements 21 CFR, Part 177
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.