Shop AMBI-DEX
See all product information
Create Account
Exam Grade Disposable Latex Glove, Powder Free with Fully Textured Grip, 14 Mil, 50PK
- Mfr # 2550/XXL
- Zoro # G424204456
product price:Â
$
22.75
/pk of 50, $0.46/ea
Sold in multiples of 10Â pks for
$227.50
Key Features
Color
Blue
Application
Laboratory Applications Cleaning Inspection Production Light Duty Applications
Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2550/XXL
- Zoro #
- G424204456
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Blue
- Application
- Laboratory Applications Cleaning Inspection Production Light Duty Applications
Dimensions
- Size
- 2XL
Description
Fully textured provides a good grip in wet or dry environments, Ambidextrous for quick and easy donning, Powder-Free for clean comfort and superior tactile sensitivity, Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off, Meets requirements for NFPA 1999, Complies with FDA food handling requirements 21 CFR, Part 177, Silicone Free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.