Shop AMBIR
See all product information
Create Account
Ds820Ix - Imagescan Pro 820Ix, 20Ppm/40Ipm Adf Duplex Scanner;
- Mfr # DS820IX-AS
- Zoro # G3498079
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Features
USB, Duplex Scanning
Includes
(1) USB cable, (1) AC Power adapter, (1) Output tray, (1) Feed Pad, (1) Setup Guide, (1) Calibration Sheet, (1) Cleaning Cloth, (1) Driver Download Insert
Grayscale Depth
16-bit
Scan Color
Color
Maximum Mono Scan Speed (ppm)
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS820IX-AS
- Zoro #
- G3498079
- UPC #
- 835345004952
- Country of Origin
- Unknown
Dimensions
- Grayscale Depth
- 16-bit
- Media Size
- Plastic Card, - 2.50" x 2", - 8.50" x 16.67 ft
- Color Depth
- 48-bit
Details
- Item
- Sheetfed Scanner
- Features
- USB, Duplex Scanning
- Includes
- (1) USB cable, (1) AC Power adapter, (1) Output tray, (1) Feed Pad, (1) Setup Guide, (1) Calibration Sheet, (1) Cleaning Cloth, (1) Driver Download Insert
- Scan Color
- Color
- Maximum Mono Scan Speed (ppm)
- 20
- ADF Capacity
- 50 Sheets
- Optical Resolution (dpi)
- 600
- Maximum Color Scan Speed (ipm)
- 40
- Maximum Color Scan Speed (ppm)
- 20
- Maximum Mono Scan Speed (ipm)
- 40
- Scanning Modes
- Duplex
- Max. Mono Scan Speed (ppm)
- 20
- Scanning Mode
- Duplex
- USB
- Yes
- Max. Color Scan Speed (ipm)
- 40
- Software Included
- AmbirScan ADF Software
- Max. Color Scan Speed (ppm)
- 20
- Duplex Scanning
- Yes
- Optical Resolution
- 600 dpi
- Max. Mono Scan Speed (ipm)
- 40
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.