
L5101 Series Powdered Latex Gloves, 4 mil, X-Large, Cream, 100PK
Mfr # LXL5101
Zoro # G515509699
product price:Â $9.29
/pk 100, $0.09/ea
Sold in multiples of 2 for $18.58
Key Features
Color
Cream
Material
Latex
Palm Thickness
4 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LXL5101
Zoro #
G515509699
UPC #
-
Country of Origin
Indonesia
Dimensions
Size
XL
Palm Thickness
4 mil
Length
9 in
Details
Item
Disposable Gloves
Color
Cream
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powdered
Standards
FDA 21CFR 170-199 Compliant; FFDCA Compliant
Description
Protect your hands and maintain sanitary conditions -- wear these gloves for any job that requires contact with food or contact with items used in the consumption of food. Barrier protection keeps your hands safe from a variety of chemicals, grease and oil. Featuring a superior, form-fit, high-comfort design, the L5101 Series of lightly powdered natural-rubber latex gloves is ideal for a variety of extended-use tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.