
N5201 Series Powder-Free Nitrile Gloves, Small, 9" Long, Blue, 1000PK
Mfr # NSM5201
Zoro # G423334345
product price:Â $110.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Standards
FDA 21CFR 170-199 Compliant
Material
Nitrile
Series
N5201
Features
Ambidextrous
Cuff Style
Beaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NSM5201
Zoro #
G423334345
UPC #
-
Country of Origin
Indonesia
Dimensions
Length
9 in
Size
Small
Details
Standards
FDA 21CFR 170-199 Compliant
Material
Nitrile
Series
N5201
Features
Ambidextrous
Cuff Style
Beaded
Item
Food Handling Gloves
Color
Blue
Sterile/Non-Sterile
Non-Sterile
Powdered/Powder-Free
Powder-Free
Description
Step up to your most challenging tasks wearing puncture- and rip-resistant nitrile gloves. Barrier protection keeps your hands safe from a variety of chemicals while blocking out all animal fats. Lightweight with a close fit, they deliver superior tactile sensitivity, and their textured surface ensures a safe, secure grip, whether wet or dry. Though the N5201 Series gloves are designed with foodservice and food-handling environments specifically in mind, they're also strong enough and versatile enough to meet the requirements of maintenance shops, laboratories, janitorial services and more. Powder-free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.