
L5101 Series Powdered Latex Gloves, X-Large, 4 mil Thick, 9" Long, Cream, 1000PK
Mfr # LXL5101
Zoro # G623334299
product price:Â $94.19
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Standards
FDA 21CFR 170-199 Compliant, FFDCA Compliant
Sterile/Non-Sterile
Non-Sterile
Cuff Style
Beaded
Length
9 in
Powdered/Powder-Free
Lightly Powdered
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LXL5101
Zoro #
G623334299
UPC #
-
Country of Origin
Indonesia
Dimensions
Length
9 in
Size
XL
Details
Standards
FDA 21CFR 170-199 Compliant, FFDCA Compliant
Sterile/Non-Sterile
Non-Sterile
Cuff Style
Beaded
Item
Food Handling Gloves
Powdered/Powder-Free
Lightly Powdered
Color
Cream
Material
Latex
Latex-Free
No
Features
Ambidextrous
Description
Protect your hands and maintain sanitary conditions -- wear these gloves for any job that requires contact with food or contact with items used in the consumption of food. Barrier protection keeps your hands safe from a variety of chemicals, grease and oil. Featuring a superior, form-fit, high-comfort design, the L5101 Series of lightly powdered natural-rubber latex gloves is ideal for a variety of extended-use tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.