
L5201 Series Powder-Free Latex Gloves, Large, 4 mil Thick, 9" Long, Cream, 1000PK
Mfr # LLG5201
Zoro # G623332349
product price:Â $75.85
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Standards
FDA 21CFR 170-199 Compliant, FFDCA Compliant
Latex-Free
No
Length
9 in
Size
Large
Color
Cream
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LLG5201
Zoro #
G623332349
UPC #
-
Country of Origin
Indonesia
Dimensions
Length
9 in
Size
Large
Details
Standards
FDA 21CFR 170-199 Compliant, FFDCA Compliant
Latex-Free
No
Color
Cream
Sterile/Non-Sterile
Non-Sterile
Powdered/Powder-Free
Powder-Free
Material
Latex
Cuff Style
Beaded
Item
Food Handling Gloves
Features
Ambidextrous
Description
Keep your hands clean during food prep and cleaning tasks while minimizing the risk of contamination. Durable, flexible, extra-strong latex provides a natural, comfortable fit, making these gloves ideal for tasks requiring extended use. Textured surface delivers an improved grip for extra dexterity. Powder-free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.