PRO CTPS400/NLW Series Natural White String Knit Gloves, 7 gauge, Medium, White, Pair, 12PK

  • Mfr # CTPS400MD/NLW

  • Zoro # G315509837


product price:  $6.79
/pk 12, $0.57/ea
Sold in multiples of 2 for $13.58

Key Features

Cuff Style
Knit Cuff
Glove Materials
Polyester, Cotton
Glove Style
Work
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTPS400MD/NLW
Zoro #
G315509837
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Medium

Details

Cuff Style
Knit Cuff
Item
Work Gloves, Fabric
Glove Materials
Polyester, Cotton
Glove Style
Work
Color
White

Description

These gloves are made of shrink-resistant cotton/polyester blend that helps keep hands warm in cold environments. The knit wrist inhibits glove movement during work. They are comfortable for use as a glove liner. Features a color-coded hem for easy size identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.