PRO CTPS400/NLW Series Natural White String Knit Gloves, 7 gauge, Small, White, Pair, 12PK

  • Mfr # CTPS400SM/NLW

  • Zoro # G115509914


product price:  $6.79
/pk 12, $0.57/ea
Sold in multiples of 2 for $13.58

Key Features

Glove Size
Small
Color
White
Glove Materials
Polyester, Cotton
Cuff Style
Knit
Glove Style
Work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTPS400SM/NLW
Zoro #
G115509914
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Small

Details

Item
Work Gloves, Fabric
Color
White
Glove Materials
Polyester, Cotton
Cuff Style
Knit
Glove Style
Work

Description

These gloves are made of shrink-resistant cotton/polyester blend that helps keep hands warm in cold environments. The knit wrist inhibits glove movement during work. They are comfortable for use as a glove liner. Features a color-coded hem for easy size identification.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.