This item is Discontinued.

Ambitex V5101 Series Latex-Free Lightly Powdered Vinyl Gloves, X-Large, 3 mil Thick, 9" Long, Clear, 1000PK VXL5101

V5101 Series Latex-Free Lightly Powdered Vinyl Gloves, X-Large, 3 mil Thick, 9" Long, Clear, 1000PK (Discontinued)

  • Mfr # VXL5101
  • Zoro # G223334293
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VXL5101
Zoro #
G223334293
UPC #
699320251058
Country of Origin
China

Dimensions

Length
9 in
Size
XL

Details

Standards
FDA 21CFR 170-199 Compliant
Cuff Style
Beaded
Features
Ambidextrous
Color
Clear
Material
Vinyl
Powdered/Powder-Free
Lightly Powdered
Item
Food Handling Gloves
Latex-Free
Yes
Sterile/Non-Sterile
Non-Sterile

Description

Enjoy freedom of movement while you get excellent contamination protection. Latex-free vinyl helps reduce the risk of allergic reactions. Perfect for foodservice applications. Lightly powdered.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.