
V5101 Series Latex-Free Powdered Vinyl Gloves, 3 mil, Medium, Clear, 100PK
Mfr # VMD5101
Zoro # G915509626
product price:Â $6.29
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.58
Key Features
Color
Clear
Material
Vinyl
Palm Thickness
3 mil
Cuff Style
Beaded
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VMD5101
Zoro #
G915509626
UPC #
-
Country of Origin
China
Dimensions
Size
M
Palm Thickness
3 mil
Length
9 in
Details
Item
Disposable Gloves
Color
Clear
Material
Vinyl
Cuff Style
Beaded
Latex-Free
Yes
Powdered/Powder-Free
Powdered
Standards
FDA 21CFR 170-199 Compliant
Description
Enjoy freedom of movement while you get excellent contamination protection. Latex-free vinyl helps reduce the risk of allergic reactions. Perfect for foodservice applications. Lightly powdered.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.