
V5201 Series Powder-Free Vinyl Gloves, 3 mil, Small, Clear, 100PK
Mfr # VSM5201
Zoro # G215509654
product price:Â $6.29
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.58
Key Features
Material
Vinyl
Palm Thickness
3 mil
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSM5201
Zoro #
G215509654
UPC #
-
Country of Origin
China
Dimensions
Palm Thickness
3 mil
Size
S
Length
9 in
Details
Material
Vinyl
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Item
Disposable Gloves
Cuff Style
Straight Cuff
Standards
FDA 21CFR 170-199 Compliant; FFDCA Compliant
Description
Help prevent the spread of germs without sacrificing comfort. Transparent, latex-free vinyl features a smooth texture and powder-free packaging to ensure that handled surfaces are left residue-free. V5201 Series gloves are a cost-effective solution that meets with most everyday foodservice tasks, making them perfect for school, office-building, museum and hospital cafeterias.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.