Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amd AMD 100-100000023BOX Ryzen 9 3900X 3.8 GHz 12-Core AM4 Processor 100-100000023BOX

AMD 100-100000023BOX Ryzen 9 3900X 3.8 GHz 12-Core AM4 Processor (Discontinued)

  • Mfr # 100-100000023BOX
  • Zoro # G003756321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-100000023BOX
Zoro #
G003756321
UPC #
730143309950
Country of Origin
China

Description

The AMD Ryzen 9 3900X 3.8 GHz 12-Core AM4 Processor is a powerful 12-core processor with 24 threads, designed for socket AM4 motherboards. Built with Zen 2 architecture, the third-generation 7nm Ryzen processor offers increased performance compared to its predecessor. It has a base clock speed of 3.8 GHz and can reach a max boost clock speed of 4.6 GHz. Moreover, it features 64MB of L3 cache, 24 PCIe Gen 4 lanes, and support for dual-channel 3200 MHz DDR4 RAM. Users should pair it with an AMD X500-series motherboard to fully take advantage of PCIe 4.0. This processor has a 105W TDP (Thermal Design Power) and includes a Wraith Prism cooler with RGB LED lighting. Please note that it does not have an integrated GPU, so a dedicated graphics card is required.

Features
  • One Click Overclocking
  • AMD StoreMI Technology
  • AMD SenseMI Technology
  • Personalized Performance
  • System Monitoring
Specifications
  • CPU Socket: AM4
  • Manufacturing Process: 7 nm
  • Maximum Number of PCIe Lanes: 24 (Revision 4.0)
  • Unlocked: Yes
  • Number of Cores: 12
  • Number of Threads: 24
  • Base Clock Speed: 3.8 GHz
  • Maximum Boost Speed: 4.6 GHz
  • L3 Cache: 64 MB
  • Memory Support: DDR4 3200 MHz
  • ECC Memory: No
  • Channel Architecture: Dual Channel
  • Maximum Boost Speed: 4.6 GHz
  • Thermal Design Power (TDP): 105 W
  • Performance Technologies: Precision Boost 2
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.