
RYZEN 5700G, W/WRAITH STEALTH COOLER
Mfr # 100-100000263BOX
Zoro # G114877175
product price: $527.99
/ea
Free Shipping & Returns
Key Features
Overclocking Speed
4.60 GHz
Processor Threads
16
Graphics Controller Model
Radeon Graphics
Clock Speed
3.80 GHz
Processor Manufacturer
AMD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-100000263BOX
Zoro #
G114877175
UPC #
730143313377
Country of Origin
Malaysia
Details
Overclocking Speed
4.60 GHz
Item
Processor
Processor Threads
16
Graphics Controller Model
Radeon Graphics
Clock Speed
3.80 GHz
Processor Manufacturer
AMD
Thermal Design Power
65 W
Processor Socket
Socket AM4
64-bit Processing
Yes
Thermal Specification
203°F
Series
G-Series
Process Technology
7 nm
Processor Core
Octa-core (8 Core)
Graphics Controller Manufacturer
AMD
Description
AMD RYZEN 5700G, W/WRAITH STEALTH COOLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.