This item is Discontinued.

Ame Balance Compound, Numag Plus, 3.5 oz. 26103C

Balance Compound, Numag Plus, 3.5 oz. (Discontinued)

  • Mfr # 26103C
  • Zoro # G3703170
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26103C
Zoro #
G3703170
UPC #
811388024140
Country of Origin
China

Dimensions

Container Size
3.5 oz.

Details

Item
Balance Compound,Numag Plus,3.5 oz.
Used For
Tire Balancing
Number of Pieces
1
Application
Used For Light Truck, Commercial and Difficult To Balance Tires
Container Type
Bag

Description

Balance Compound,Numag Plus,3.5 oz.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.