Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ame Balance Compound, Numag Plus, 6.5 oz. 26106C

Balance Compound, Numag Plus, 6.5 oz. (Discontinued)

  • Mfr # 26106C
  • Zoro # G3703277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26106C
Zoro #
G3703277
UPC #
811388024188
Country of Origin
China

Dimensions

Container Size
6.5 oz.

Details

Item
Balance Compound,Numag Plus,6.5 oz.
Number of Pieces
1
Application
Used For Light Truck, Commercial and Difficult To Balance Tires
Used For
Tire Balancing
Container Type
Bag

Description

Balance Compound,Numag Plus,6.5 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.