Shop AME
See all product information
Create Account
Cribbing Support Block
- Mfr # 15236
- Zoro # G1462540
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Rope
Overall Length
10 in
Overall Thickness
6 in
Load Capacity Vertical
25 ton
Shell Material
HDPE, LDPE, PET Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15236
- Zoro #
- G1462540
- UPC #
- 811388023617
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 in
- Overall Thickness
- 6 in
- Overall Width
- 7 in
- Length
- 10 in
Details
- Item
- Cribbing Support Block
- Handle Type
- Rope
- Load Capacity Vertical
- 25 ton
- Shell Material
- HDPE, LDPE, PET Plastic
- Shape
- Rectangle
- For Use With
- Forklifts
- Color
- Black
- Product Type
- Cribbing Block
- Material
- HDPE, LDPE, PET Plastic
- Wire Color
- Black
- Compatible Product Type
- Forklifts
Description
Cribbing Support Block, Product Type Cribbing Block, Material HDPE, LDPE, PET Plastic, Shape Rectangle, Load Capacity @ 45 Deg. Not Applicable, Load Capacity Vertical 25 ton, Color Black, Handle Type Rope, Overall Length 10 in, Overall Width 7 in, Overall Thickness 6 in, For Use With Forklifts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.