Shop WALTER
See all product information
Create Account
Flow-Through Brush
- Mfr # 55B005
- Zoro # G0611591
product price:Â
$
38.29
/ea
Key Features
Handle Material
Plastic
Overall Length
10 in
Bristle Material
Nylon
Brush Type
Flow-Through Brush
Compatible with Brand
WALTER SURFACE TECHNOLOGIES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55B005
- Zoro #
- G0611591
- UPC #
- -
- Country of Origin
- United States
- Item
- Parts Washer Brush
- Handle Material
- Plastic
- Bristle Material
- Nylon
- Brush Type
- Flow-Through Brush
- Compatible with Brand
- WALTER SURFACE TECHNOLOGIES
- Handle Shape
- Straight
- For Solution Base Type
- Water-Based
- Compatible Parts Washer Manufacturer Model Number
- Bio-Circle Parts Washer
- Includes
- Replacement Brush
Dimensions
- Overall Length
- 10 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Parts Washer Brush, For Solution Base Type Water-Based, Includes Replacement Brush, Bristle Material Nylon, Handle Material Plastic, Handle Shape Straight, Overall Length 10 in, Hose Length Not Applicable, Compatible with Brand WALTER SURFACE TECHNOLOGIES, Brush Type Flow-Through Brush, Compatible Parts Washer Manufacturer Model Number Bio-Circle Parts Washer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.