Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sasquatch, 24" x 8" x 20-3/4"

  • Mfr # 15667

  • Zoro # G1462793


product price: $788.00
/ea
Free Shipping & Returns

Key Features

Application
Maintenance and Safety
Type
Sasquatch
Features
24" x 8" x 20-3/4"; Heavy-Duty Construction with 45 Degrees Angle Grade
Material
Plastic
For Use With
For Tracked Vehicles, Portable and Durable, Padded Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15667
Zoro #
G1462793
UPC #
811388028636
Country of Origin
United States

Details

Item
Sasquatch,24" x 8" x 20-3/4"
Application
Maintenance and Safety
Type
Sasquatch
Features
24" x 8" x 20-3/4"; Heavy-Duty Construction with 45 Degrees Angle Grade
Material
Plastic
For Use With
For Tracked Vehicles, Portable and Durable, Padded Handles
Tape Type
Sasquatch

Description

Sasquatch,24 In. x 8 In. x 20-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.