Zoro Homepage

3IN 50MM EXTENSION TUBE BLK

  • Mfr # AMRE5003B

  • Zoro # G512125304


product price: $37.15
/ea

Key Features

Color
Black
For Use With
Amer Ceiling Mount: AMRP100B , AMRDCP100KIT
Load Capacity
29.98 lb
Material
Cast Aluminum
Features
Lightweight, Cable Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMRE5003B
Zoro #
G512125304
UPC #
-
Country of Origin
China

Dimensions

Length
3.6 in
Diameter
1.9 in

Details

Item
Mounting Extension
Color
Black
For Use With
Amer Ceiling Mount: AMRP100B , AMRDCP100KIT
Load Capacity
29.98 lb
Material
Cast Aluminum
Features
Lightweight, Cable Management
Device Supported
Projector, Ceiling Mount
Application
Pole
Compatibility
Amer Ceiling Mount: AMRP100B AMRDCP100KIT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.