Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DUAL VERTICAL STAND MAX 32IN V

  • Mfr # AMR2S30V

  • Zoro # G312669244


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy, Steel, Plastic
Height
38.1"
Width
19.4"
Weight Capacity
17.64 lb
Features
Dual Display, Adjustable Torque, Pivot, Adjustable Tilt, 360° Rotation, Cable Management, Ergonomic, Swivel; Height Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMR2S30V
Zoro #
G312669244
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
38.1"
Width
19.4"
Depth
12.8"
Maximum Adjustable Stand Height
35.83"
Maximum Screen Size Supported
32"
Height Adjustable
Yes
Max. Screen Size Supported
32 in
Max. Adjustable Stand Height
35.83 in

Details

Material
Aluminum Alloy, Steel, Plastic
Weight Capacity
17.64 lb
Features
Dual Display, Adjustable Torque, Pivot, Adjustable Tilt, 360° Rotation, Cable Management, Ergonomic, Swivel; Height Adjustable
Item
Monitor Stand
VESA Mount Standard
75 x 75, 100 x 100
Tilt Angle
+/-15
Maximum Load Capacity
17.64 lb
Application
Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.