
HEAVY DUTY 25KG/55LB AND LARGE
Mfr # AMRP150H
Zoro # G112669253
product price: $76.25
/ea
Free Shipping & Returns
Key Features
Overall Width
15.8"
Overall Depth
22.7"
Height
15.8"
Diameter
15"
Height Adjustable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMRP150H
Zoro #
G112669253
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
15.8"
Overall Depth
22.7"
Height
15.8"
Diameter
15"
Height Adjustable
Yes
Details
Item
Pole Mount
Maximum Load Capacity
55 lb
Mount Pattern
Universal
Device Supported
Projector, Display
Mounting Type
Ceiling Mountable
Material
Aluminum Alloy
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.