Zoro Homepage

Flip Top Bag, 7 in. x 7 in., Clear, 2000PK

  • Mfr # FTS77

  • Zoro # G912925122


product price: $38.99
/pk 2000, $0.02/ea

Key Features

Bag Closure Type
Fold-Top
Bag Material
Low-Density Polyethylene (LDPE)
Thickness
0.65 mil
Standards
FDA Approved
Bag Material Type
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTS77
Zoro #
G912925122
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.65 mil
Bag Size Type
Sandwich

Details

Bag Closure Type
Fold-Top
Bag Material
Low-Density Polyethylene (LDPE)
Standards
FDA Approved
Bag Material Type
Plastic
Grade
Light-Duty
Food-Handling Use Scenario
Carry-from-Home Meals
Commercial/Consumer Use
Consumer Use

Description

Flip Top Sandwich Bags are perfect for sandwiches and smaller food items. Functional packaging design allows for smooth flat pack dispensing. Protects pre-portioned food from contamination. Flip-top for easy closure and clear for easy viewing of the contents.


  • Perfect for sandwiches and smaller food items.
  • Functional packaging design allows for smooth flat pack dispensing.
  • Flip-top for easy closure.
  • Clear for easy viewing of the contents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.