Shop AMERCAREROYAL

Wave Top To-Go Bags, 19 x 9.5 x 19, White with Red Print, 500PK

  • Mfr # RPWB1919

  • Zoro # G010413026


product price:  $145.99
/pk 500, $0.29/ea
Free Shipping & Returns

Key Features

Color
White/Blue/Red
Bag Closure Type
Open-Face
Size
Medium
Depth
9-1/2 in
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPWB1919
Zoro #
G010413026
UPC #
-
Country of Origin
China

Dimensions

Size
Medium
Depth
9-1/2 in
Height
19 in
Width
19 in
Thickness
1.2 mil

Details

Color
White/Blue/Red
Bag Closure Type
Open-Face
Handle
Cut-Out Handles
Legend
Take-Out
Bag Material
Low-Density Polyethylene

Description

Wave top to-go bag's attractive printed design is ideal for restaurant or foodservice applications. Features sturdy carrying handles and is designed to sit open on a counter for convenient and easy packaging. The large bottom gusset allows containers to sit flat, providing extra stability during transit.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.