
Guest Check Book, Carbon Duplicate, 3 1/2 x 6 7/10, PK2500
Mfr # RPP GC6000-2
Zoro # G4062945
product price: $68.15
/pk 2500, $0.03/eaKey Features
Number of Sheets
1 Form per Page
Number of Duplicates
Two-Part Carbon
Style
Forms
Paper Color
White
Numbering
Preprinted Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPP GC6000-2
Zoro #
G4062945
UPC #
72288120473
Country of Origin
China
Dimensions
Form Size
3.5 x 6.7
Details
Number of Sheets
1 Form per Page
Number of Duplicates
Two-Part Carbon
Style
Forms
Paper Color
White
Numbering
Preprinted Top
Numbering Color
Red
Forms per Pad/Book
50
Principal Heading(s)
Date; Guests; Server; Table
Number of Columns
4
Print and Ruling Color
Blue
Product Type
Guest Check
Number of Entry Lines
17
Interpack Quantity
50 Forms/Pad, 50 Pads/Carton
Number of Forms
2500
Binding Type
Stapled
Format Indicator
Pad
Dated/Undated
Undated
Description
Royal Guest Check Book, Carbon Duplicate, 3 1/2 x 6 7/10, 50/Book, 50 Books/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.