Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hairnet, Light Brown, 28 in, 2880 PK

  • Mfr # RPH144LTBK28

  • Zoro # G6451607


product price: $477.99
/pk 2880, $0.17/ea
Free Shipping & Returns

Key Features

Color
Light Brown
Size
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPH144LTBK28
Zoro #
G6451607
UPC #
72288116889
Country of Origin
Sri Lanka

Dimensions

Size
28 in

Details

Item
Hairnet
Color
Light Brown

Description

Royal 28" Latex Free Light Brown Light Weight Hairnet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.