Zoro Homepage

Moist Towelettes, Lemon Scented, PK1000

  • Mfr # RPP RF1MB

  • Zoro # G9761694


product price: $35.49
/pk 1000, $0.04/ea

Key Features

Material
Paper
Color
White
Sheet Size
6 in x 4 in
Container Type
Packet
Number of Sheets
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPP RF1MB
Zoro #
G9761694
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
6 in x 4 in
Length
6 in
Width
4 in
Sheet Width
4 in
Sheet Length
6 in

Details

Item
Cleaner/Detergent Wet Wipes
Material
Paper
Color
White
Container Type
Packet
Number of Sheets
1000
Fragrance
Lemon
Wipes per Container
1000
Hygiene Properties
None
Requires Dispenser
No
Paper Towel Type
Hand/Body Wet Wipe
Formula
Non Rinse
Packaging Type
Individually Wrapped
Refill Type
No Refill
Application
Hand Cleaning
Cleaner Form
Wipes
Net Weight
6.5 lbs
NSF Rating
Not Rated
Flushable
No
Surfaces for Use On
Skin

Description

Hand Cleaning Wipes, Container Type Packet, Flushable No, Form Wipes, Formula Non Rinse, Fragrance Lemon, Hygiene Properties None, NSF Rating Not Rated, Series Not Applicable, Standards Not Applicable, Wipe Length 6 in, Wipe Width 4 in, Wipes per Container 1,000, Material Paper, Product Type Hand Wipes, Color White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.