Natural Fitness Wipes 700ct Refill Rolls, Fresh Lavender, Gym Equipment Cleaning Wipes
- Mfr # WX11121FN
- Zoro # G422721108
product price:Â
$
45.15
/ea
Key Features
Width
8 in
Material
Non-Linting Premium Meltblown
Container Type
Bulk Refill Roll
Length
12 in
Number of Sheets
700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WX11121FN
- Zoro #
- G422721108
- UPC #
- 655315111219
- Country of Origin
- Israel
- Material
- Non-Linting Premium Meltblown
- Container Type
- Bulk Refill Roll
- Number of Sheets
- 700
- Fragrance
- Lavender
Dimensions
- Width
- 8 in
- Length
- 12 in
Description
Wipex Lavender Natural Gym Wipes Bulk Refill Roll delivers a sustainable, effective cleaning solution tailored for high-traffic gyms, fitness studios, wellness centers, and home gyms needing efficient, eco-friendly maintenance. Each roll contains 700 large wipes crafted from biodegradable viscose. Infused with natural ingredients like white vinegar and select essential oils-lavender-these wipes powerfully remove sweat, grime, germs, and odors without harsh chemical residues or synthetic fragrances. Key Features - Bulk Size Efficiency: 700 extra-large wipes (8 in x 9 in) per roll, designed to fit most wall- or floor-mounted gym dispensers for hassle-free, high-volume cleaning. - Naturally Derived Formula: White vinegar and essential oils clean, deodorize, and refresh surfaces without damage or sticky residues; non-corrosive for gear and safe for use on delicate upholstery, plastic, chrome, and glass. - Broad Compatibility: Works with a wide range of commercial dispensers and is ideal for a variety of applications: fitness equipment, yoga mats, pilates mats, weight racks, benches, massage tables, and more. Additional Benefits - Great for protecting valuable equipment from cracking, wear, or chemical buildup while preserving appearance and extending product life. - Each roll supports responsible cleaning standards and a healthier environment in community workout spaces. - Non-linting, and safe for cleaning hands as well as machines. Wipex Natural Gym Wipes Bulk Refill Roll is the professional choice for sustainable, safe, and convenient gym cleaning-bringing the refreshing benefits of nature to every workout and every facility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.