Poly Aprons, 46 in, White, One Size Fits All, 500 PK

  • Mfr # RPA20HW

  • Zoro # G310431393


product price: $161.09
/pk 500, $0.32/ea
Free Shipping & Returns

Key Features

Color
White
Length
46 in
Size
One Size Fits All
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA20HW
Zoro #
G310431393
UPC #
-
Country of Origin
China

Dimensions

Length
46 in
Size
One Size Fits All
Width
28 in

Details

Item
Poly Aprons
Color
White

Description

Protect your clothing from spills and stains with affordably priced use-once aprons. Made of heavyweight, waterproof polyethylene. Full size with extra long ties for additional ease and comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.