
Royal 13"x15.63" Two gal. Double Zipper Bag, PK100
Mfr # ZBG1315
Zoro # G6456872
product price:Â $39.55
/pk 100, $0.40/eaKey Features
Bag Closure Type
Double Zipper, Ziplock
Bag Material
Polyethylene (PE)
Color
Clear
Width
13 in
Length
15.88 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZBG1315
Zoro #
G6456872
UPC #
72288125133
Country of Origin
China
Dimensions
Width
13 in
Length
15.88 in
Details
Item
Bag
Bag Closure Type
Double Zipper, Ziplock
Bag Material
Polyethylene (PE)
Color
Clear
Description
Royal 13"x15.63" Two gal. Double Zipper Bag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.