Shop AMERCAREROYAL

Wooden Skewers, 5.5 in., Natural, 5000PK

  • Mfr # R831

  • Zoro # G510412758


product price:  $233.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Material
Wood
Type
Skewer
Overall Length
5-1/2 in
Color
Natural
Overall Width (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R831
Zoro #
G510412758
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5-1/2 in
Overall Width (In.)
1/4 in

Details

Material
Wood
Type
Skewer
Color
Natural

Description

Suitable for grilling, deep-frying, steaming, baking and fondue. Disposable for easy serving and clean up. All-natural wood construction.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.