Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

163TAN 1 Toggle Wall Plate Antique

  • Mfr # 3502861

  • Zoro # G216346692


product price: $16.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3502861
Zoro #
G216346692
UPC #
-
Country of Origin
China

Description

Features 1 Toggle Wall Plate Number of gangs: 1 Outlet type: Single Finish: Antique Material: Nickel Switch style: Toggle Product type: Wall plate The perfect finish for any room, simple elegant design Includes matching screws for an easy installation Specifications Dimension: 7.5in H x 3.9in W x 0.25in L Weight: 0.2 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.