Zoro Homepage

Box Cover, Wall Box Type, 1 Gang, Steel

  • Mfr # 163TAC

  • Zoro # G705305483


product price: $7.59
/ea

Key Features

Box Type
Wall
Number of Gangs
1
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163TAC
Zoro #
G705305483
UPC #
070686569320
Country of Origin
United States

Details

Item
Box Cover
Box Type
Wall
Number of Gangs
1
Material
Steel

Description

Leave a lasting impression for your home decor when you choose Amerelle wallplates. With a vast range of styles to choose from, our wallplates will be the defining feature to your home improvement projects. Add our wallplates as a decorative accent to any room, by matching design elements such as cabinet hardware, plumbing & lighting fixtures, flooring, wallpaper & more.


  • • ELEVATING STYLE: An Amerelle Wall Platewill give richness and elegance to your space and be the finishing touch to your home decor and home improvement projects. Our wide selection of wallplates are fit to match any decor style and paint finish.
  • • LASTING VALUE: Know you are receiving a durable, long-lasting product when you buy an Amerelle wallplate. Made from the finest materials to maintain its finish for years. An Amerelle Wall Plateis an inexpensive upgrade to any home.
  • • SUPERIOR QUALITY: Amerelle wallplates are made with you and your home in mind. It is the finishing touches that make your home special. We provide top-notch products that are sure to last, so you and your family can focus on enjoying your home.
  • • PRODUCT DETAILS: Configruation: 1-Gang Toggle Material: Stamped Steel Color: Copper Dimensions: 4.94 inch (H) x 2.88 inch (W) cULus Listed Color Mach Mounting Screws Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.