Wall Plate, Number of Gangs: 1 Steel, Antique Nickel Finish, Metallic

  • Mfr # 163RAN

  • Zoro # G3808300


product price:  $6.99
/ea

Key Features

Number of Gangs
1
Color
Metallic
Material
Steel
Finish
Antique Nickel
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
163RAN
Zoro #
G3808300
UPC #
070686574355
Country of Origin
China

Dimensions

Height
4.94 in
Width
2.875 in

Details

Number of Gangs
1
Item
Wall Plate
Color
Metallic
Material
Steel
Finish
Antique Nickel
Standards
UL Listed
Mounting Type
Screw

Description

Leave a lasting impression for your home decor when you choose Amerelle wallplates. With a vast range of styles to choose from, our wallplates will be the defining feature to your home improvement projects. Add our wallplates as a decorative accent to any room, by matching design elements such as cabinet hardware, plumbing and lighting fixtures, flooring, wallpaper and more.


  • • ELEVATING STYLE: An Amerelle Wall Plate will give richness and elegance to your space and be the finishing touch to your home decor and home improvement projects. Our wide selection of wallplates are fit to match any decor style and paint finish.
  • • LASTING VALUE: Know you are receiving a durable, long-lasting product when you buy an Amerelle wallplate. Made from the finest materials to maintain its finish for years. An Amerelle Wall Plate is an inexpensive upgrade to any home.
  • • SUPERIOR QUALITY: Amerelle wallplates are made with you and your home in mind. It is the finishing touches that make your home special. We provide top-notch products that are sure to last, so you and your family can focus on enjoying your home.
  • • PRODUCT DETAILS: Configruation: 1-Gang Rocker Material: Stamped Steel Color: Copper Dimensions: 4.94 inch (H) x 2.88 inch (W) cULus Listed Color Mach Mounting Screws Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.