Shop AMERELLE
See all product information
Create Account
Wall Plate, Number of Gangs: 3 gang Stamped Steel, Brushed Nickel Finish, Gray
- Mfr # 149TTTBN
- Zoro # G3811618
product price:
$
13.65
/ea
Key Features
Number of Gangs
3 gang
Color
Gray
Material
Stamped Steel
Finish
Brushed Nickel
Width
3.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 149TTTBN
- Zoro #
- G3811618
- UPC #
- 70686559871
- Country of Origin
- China
- Item
- Wall Plate
- Number of Gangs
- 3 gang
- Color
- Gray
- Material
- Stamped Steel
- Finish
- Brushed Nickel
Dimensions
- Width
- 3.87 in
- Height
- 0.38 in
- Length
- 7.5 in
Description
Leave a lasting impression for your home decor when you choose Amerelle wallplates. With a vast range of styles to choose from, our wallplates will be the defining feature to your home improvement projects. Add our wallplates as a decorative accent to any room, by matching design elements such as cabinet hardware, plumbing and lighting fixtures, flooring, wallpaper and more.
- • An Amerelle wall plate will give richness and elegance to your space and be the finishing touch to your home decor and home improvement projects. Our wide selection of wallplates are fit to match any decor style and paint finish
- • Know you are receiving a durable, long-lasting product when you buy an Amerelle wallplate.
- • Amerelle wallplates are made with you and your home in mind. It is the finishing touches that make your home special. We provide top-notch products that are sure to last, so you and your family can focus on enjoying your home
- • Made from the finest materials to maintain its finish for years. An Amerelle wall plate is an inexpensive upgrade to any home
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.