Amerex
Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb
Mfr # 331
Zoro # G8542791
Free Shipping & Returns
$376.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extinguish Agent Type Carbon Dioxide
- UL Rating 10B:C
- Cylinder Material Aluminum
- Discharge Time 12.5 sec
- Valve Material Brass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Bib, F10, Red (18153)
- VIKING Men's Steel Miner Boots Black (VW49-5)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLMD0012NF)
- FULHAM FIREHORSE Exit Sign, Red Letter Color, 3.70W, LED (FHEC35RRC)
- AMEREX Fire Extinguisher, 30B:C, Purple K, 5 lb (B479T)
- AMEREX Fire Extinguisher, 160B:C, Purple K, 30 lb (718)
- AMEREX Fire Extinguisher, Class ABC, UL Rating 10A:120B:C, Rechargeable. 20 lb capacity, 21 ft Range (A411)
- AMEREX Fire Extinguisher, 40B:C, Purple K, 13.2031 lb (793)
- AMEREX Fire Extinguisher, 10A:120B:C, Dry Chemical, 20 lb (714)
- AMEREX Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (B417TC)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M)
- Amerex Fire Extinguishers