Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amerex Fire Extinguisher, 10B:C, Dry Chemical, 2.5 lb B403T

Fire Extinguisher, 10B:C, Dry Chemical, 2.5 lb (Discontinued)

  • Mfr # B403T
  • Zoro # G3732836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B403T
Zoro #
G3732836
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 in
Height
15 1/2 in
Cylinder Diameter
3 in
Cylinder Height
15 1/2 in

Details

Item
Fire Extinguisher
Extinguish Agent Type
Sodium Bicarbonate
Discharge Time
10 sec
Range Max.
15 ft
Operating Pressure
195 psi
UL Rating
10B:C
Rechargeable
Yes
Cylinder Material
Steel
Handle Material
Aluminum
Disposable
No
Valve Material
Aluminum
Standards
UL 299/UL 711
Includes
Vehicle Bracket and Manual
Features
Industrial-grade UL Listed Fire Extinguisher
Extinguishing Agent Type
Dry Chemical
Maximum Discharge Distance
15 ft
Extinguisher Capacity
2.5 lb
Extinguishing Agent Material Composition
Sodium Bicarbonate
Extinguisher Class
BC
Maximum Operating Pressure
195 psi
Charging
Rechargeable

Description

Fire Extinguisher, Charging Rechargeable, Cylinder Diameter 3 in, Cylinder Height 15 1/2 in, Cylinder Material Steel, Discharge Time 10 sec, Extinguisher Capacity 2.5 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Sodium Bicarbonate, Extinguishing Agent Type Dry Chemical, Features Industrial-grade UL Listed Fire Extinguisher, Includes Vehicle Bracket and Manual, Maximum Discharge Distance 15 ft, Maximum Operating Pressure 195 psi, Standards UL 299/UL 711, UL Rating 10B:C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.